Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 37.19 LB/100
Check local availability
Total Availability: In Stock
Book Price
$1,120.64
Per 100
Square Cover, Steel, Pre-Galvanized, Screw Mount, 4 In Length, 4 In Width, 14.51 LB/100
$405.45
Square Cover, Steel, Pre-Galvanized, 4.5 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 5/8 In Height, 12.70 LB/100
$646.27
Emt Compression Coupling, 3/4 In Trade Size, 6000S Model, Zinc Plated, 1.50 In Length, 1.38 In Diameter, 25.00 LB
$282.85
Outlet Box, Pre-Galvanized, 21 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 32.66 LB/100
$586.82
Emt Set Screw Coupling, 1 In Trade Size, 5000S Model, Zinc Plated, 2.5 In Length, 1.31 In Diameter, 0.14 LB/Ea
$295.72
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.03 In Length, 1.25 In Diameter, 7/16 In Thread Length, 21 LB/100
$231.49
Features:With 1/2 In Conduit Knockout, Grounding Wire, Standard:Ul E18095, Number Of Outlet:13, Material:Steel, Size:4 X 4 X 2.125IN, Cubic Capacity:30.3ci
$1,794.00
Emt Set Screw Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.09 In Length, 1.08 In Diameter, 7/16 In Thread Length, 15.00 LB/100
$155.70
Emt Set Screw Coupling, 3/4 In Trade Size, 5000S Model, Zinc Plated, 2.13 In Length, 1.08 In Diameter, 0.14 LB/Ea
$191.91
Square Box, Pre-Galvanized, 21 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 13 Knockouts, Vertical Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 36.74 LB/100
$1,393.01
Emt Compression Coupling, 1 In Trade Size, 6000S Model, Zinc Plated, 1.66 In Length, 1.31 In Diameter, 39.00 LB
$435.61
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);3/4 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 38.10 LB/100
$770.76
120V 10WATTS Per Foot Heat Trace Cable TPR Jacket
$7.74
Each
Features:1 1/32IN Dia X 1 1/4IN Length, 7/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.75IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce
$177.60
Octagon Box, Pre-Galvanized, 15.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 1-1/2 In Height, 23.59 LB/100
$914.32
Square Box, Pre-Galvanized, 42 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom) Knockout Size, 16 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 In Height, 47.17 LB/100
$2,316.05
Square Cover, Steel, Pre-Galvanized, 8 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1 In Height, 9.98 LB/100
$693.00
Features:1 3/32IN Dia X 1 5/64IN Length, 7/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.75IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce
$153.43
Liquid Tight Straight Connector, 1/2 In Trade Size, Zinc Electroplated, Straight Connection Orientation, 1.44 In Length, 1.25 In Diameter, Insulated, 1/2 In NPT Thread Size, Threaded Connection, 15 LB/100
$987.32
20
Popularity
Default